BL Deep Groove Ball Bearings (Metric) 6306-2RS, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 306SZZ MRC, 306PP FAF, 99606 NDH, 6306 LLU NTN
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.8346 in |
| Width | 2.8346 in |
| Depth | 2.8346 in |
| Height | 0.748 in |
| Weight | 0.8 lbs |
| Bore Diameter | 30 mm |
| Static Load Rating | 3370 N |
| Diameter | 72 mm |
Product Details
| Dynamic Load Rating (N) | 6000 |
| Static lbf | 3370 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6300 |
| Common Interchanges | 306SZZ MRC, 306PP FAF, 99606 NDH, 6306 LLU NTN |
| Dynamic lbf | 6000 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6306 2RS/C3 PRX |
| Oil RPM | 12000 rpm |
| Duty | Heavy |
| Grease RPM | 9000 rpm |
| Brand | Bearings Limited |