TRITAN Deep Groove Ball Bearings (Metric) 6305/C3, Open, Heavy Duty, 25mm Bore, 62mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6305, Open, Heavy Duty, 25mm Bore, 62mm OD
Deep Groove Ball Bearing
Common Interchanges: 305S MRC, 305K FAF, 3305 NDH
Deep Groove Ball Bearing
Common Interchanges: 305S MRC, 305K FAF, 3305 NDH
PRICE
$15.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.4409 in |
| Width | 2.4409 in |
| Depth | 2.4409 in |
| Height | 0.6693 in |
| Weight | 0.5 lbs |
| Bore Diameter | 25 mm |
| Static Load Rating | 2520 N |
| Diameter | 62 mm |
Product Details
| Dynamic Load Rating (N) | 4640 |
| Static lbf | 2520 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6300 |
| Common Interchanges | 305S MRC, 305K FAF, 3305 NDH |
| Dynamic lbf | 4640 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6305/C3 |
| Oil RPM | 13000 rpm |
| Duty | Heavy |
| Grease RPM | 9500 rpm |
| Brand | Bearings Limited |