BL Deep Groove Ball Bearings (Metric) 6303, Open, Heavy Duty, 17mm Bore, 47mm OD
Deep Groove Ball Bearing
Common Interchanges: 303S MRC, 303K FAF, 3303 NDH
TRITAN Deep Groove Ball Bearings (Metric) 6303/C3, Open, Heavy Duty, 17mm Bore, 47mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.8504 in |
| Width | 1.8504 in |
| Depth | 1.8504 in |
| Height | 0.5512 in |
| Weight | 0.3 lbs |
| Bore Diameter | 17 mm |
| Static Load Rating | 1470 N |
| Diameter | 47 mm |
Product Details
| Dynamic Load Rating (N) | 3060 |
| Static lbf | 1470 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6300 |
| Common Interchanges | 303S MRC, 303K FAF, 3303 NDH |
| Dynamic lbf | 3060 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6303/C3 |
| Oil RPM | 18000 rpm |
| Duty | Heavy |
| Grease RPM | 11000 rpm |
| Brand | Bearings Limited |