BL Deep Groove Ball Bearings (Metric) 6307, Open, Heavy Duty, 35mm Bore, 80mm OD
Deep Groove Ball Bearing
Common Interchanges: 307S MRC, 307K FAF, 3307 NDH
TRITAN Deep Groove Ball Bearings (Metric) 6307/C3, Open, Heavy Duty, 35mm Bore, 80mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.1496 in |
| Width | 3.1496 in |
| Depth | 3.1496 in |
| Height | 0.8268 in |
| Weight | 1 lbs |
| Bore Diameter | 35 mm |
| Static Load Rating | 4300 N |
| Diameter | 80 mm |
Product Details
| Dynamic Load Rating (N) | 7500 |
| Static lbf | 4300 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6300 |
| Common Interchanges | 307S MRC, 307K FAF, 3307 NDH |
| Dynamic lbf | 7500 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6307/C3 |
| Oil RPM | 10000 rpm |
| Duty | Heavy |
| Grease RPM | 8500 rpm |
| Brand | Bearings Limited |