Transform your outdoor seating area with this premiumreplacement deep seat cushion, featuring a luxurious and supportive rectangular memory foam core. Upholstered in high-end Sunbrella fabric in a Spa hue, this cushion offers unparalleled comfort and style. Sunbrella is renowned for its exceptional performance, making it the superior choice for outdoor living areas.
California Umbrella Deep Seat Cushion, Rectangular Memory Foam Core, Sunbrella Spa Fabric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 |
| Depth | 24 in |
| Fabric Weight | 13 oz |
| Thickness | 5-1/2 in |
| Back Height | 24 in |
Product Details
| Type | Seat Cushion |
| Color | Spa |
| Cover Type | Sunbrella |
| Weather Resistant | Yes |
| Pattern | Solid |
| Country of Origin | USA |
| Closure Type | Zipper |
| Made in the USA | Yes |
| Material | Sunbrella Acrylic |
| Manufacturers Part Number | 199484072068 |
| Grade | Commercial/Residential |
| Fits | Most Deep Seat Chair Frames |
| Shape | Rectangular |
| Fire Retardant | No |
| Water Resistant | Yes |
| Brand | California Umbrella |
Warranty
| Warranty | 10 Years |