- 1-1/2" x 1/8" angle iron uprights for added strength
- Heavy duty 14 gauge steel shelves
- 3", 6" or 12" lips up make unit perfect for transporting bulk items
- Sturdy tubular push handle
- Casters: (2) swivel and (2) rigid
- Ships fully assembled
- Durable, textured, gray powder coat finish
Durham Mfg.® Stock Cart, 2 Tray Shelves, 18"Wx30"L
|
Questions & Answers (0)
Product Description
PRICE
$389.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Height | 39 in |
| Weight Capacity | 3600 lbs |
| Weight | 88 lbs |
| Shelf Clearance | 18-1/2 in |
| Gauge | 12 ga |
| Shelf Size | 18 in |
| Wheel Diameter | 6 in |
| Lower Shelf L x W | 18 x 30 in |
| Shelf Width | 30 in |
| Deck Height | 10-5/8 in |
| Top Shelf Height | 39 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Manufacturers Part Number | RSC6-1830-2-3.6K-95 |
| Brand | Durham Mfg. |
| Type | Stock Cart |
| Shelf Capacity | 1800 lbs |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
Warranty
| Warranty | 1 yr |