- Steel Construction
- Sturdy, tubular push handle
- Standard units have 1-1/2" lips, MLD units have flush shelves in the center, ALD and LD units have all flush shelves
- 1-1/2" x 1/8" angle iron uprights for added strength
- Ships fully assembled
- Durable, textured, gray, powder coat finish
Durham Mfg.® Stock Cart with 4 Shelves, 1200 lb. Cap., 36-1/4"L x 18-1/4"W x 55-5/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$575.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/4 in |
| Width | 18-1/4 in |
| Height | 55-5/8 in |
| Weight Capacity | 1200 lbs |
| Weight | 89.9 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 13-13/16 in |
| Gauge | 14 ga |
| Top Shelf Height | 55-5/8 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | RSC-1830-4-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |