True® Deep Work Top Refrigerator 3 Section 93-1/4"W x 32-3/8"D x 33-3/8"H, 1 Door, 4 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Deep Work Top Refrigerator, three-section, s/s top w/rear splash, sides & (4) drawers (1) doors, accommodates (2) 12x20x8 pans (not included), (2) shelves, white aluminum interior w/300 stainless steel floor, 5" castors, 1/2 HP, 115v/60/1-ph, 9.7 amps.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$14,499.00
1
1
Free Shipping Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 93-1/4 in |
| Depth | 32-3/8 in |
| Height | 33-3/8 in |
| Weight | 186 lbs |
Product Details
| Type | Deep Work Top Refrigerator 3 Section |
| Horsepower | 1/2 HP |
| Amperage | 4 A |
| Series | BM |
| Hertz | 60 Hz |
| Number of Drawers | 4 |
| Capacity | 7.75 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Phase | 1 |
| Description | "Kleen Plug, Use To Keep Beer Taps Clean Overnight" |
| Manufacturers Part Number | TWT-93D-4 |
| Brand | True |