Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214878

MPN #: 5025

OTC DEF Refractometer, 0.5% Graduation, 40% Max Scale

Product Description
EPA regulations require all diesel engines manufactured on or after January 1, 2010 to meet lowered NOx emissions standards.

Features:
  • Most heavy duty engine (Class 7-8 trucks) manufacturers, have chosen to utilize SCR. This Includes Detroit Diesel (DD13, DD15, and DD16 models), Cummins (ISX line), PACCAR, and Volvo/Mack
  • SCR-equipped engines require the periodic addition of Diesel Exhaust Fluid (DEF, a urea solution) to enable the process. DEF is available in a bottle from most truck stops, and some have installed bulk DEF dispensers near the Diesel Fuel pumps. However, to ensure the proper operation of the SCR system, operators must ensure the DEF in their vehicle consists of a 32.5% Urea / Water solution
  • The OTC 5025 makes this a simple and quick process for an operator or technician to get an accurate measurement of UREA concentration in DEF or AdBlue solution Scale: 0.5% line graduations 32.5% Indicated Scale 15-40% Waterline & 20 Deg. C Kit includes: Refractometer, dropper, lens wipe cloth, instructions and quick guide, screwdriver and case


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement40

Product Details

TypeRefractometer
DigitalNo
IncludesRefractometer, dropper, lens wipe cloth, screwdriver and case.
Graduation0.5
DescriptionDef Refractometer
ColorBlack
Manufacturers Part Number5025
Accuracy(+/-)0.5 % °F
BrandOTC