- Rounded edge prevents damage to shirt pocket.
- Inch graduations are in 64ths.
- Metric scale is in 1mm increments.
- Rule width: .470"
- Rule thickness: .021"
Fowler 52-380-100-0 6"/150mm Pocket Steel Rule
Write a Review
|
Questions & Answers (0)
Product Description
Fowler® 6"/150mm Pocket Steel Rule
PRICE
$11.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 152-3/8 in |
| Width | 1/2 in |
| Min Measurement | 1/64 in |
| Thickness | 0.021 in |
| Max Measurement | 150 mm in |
| Range | 0-6" |
Product Details
| Digital | No |
| Type | Ruler |
| Color | Silver |
| Flexibility | Flexible |
| Coating | Satin-Chrome |
| Fraction Option | Yes |
| Graduation | 1/64"/1mm in |
| Material | Steel |
| Description | Pocket Steel Rule |
| Metric Markings | Yes |
| Manufacturers Part Number | 52-380-100-0 |
| Brand | Fowler |