Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Armor

Model # :WBB3784443

MPN #: PB3B555088D

Armor Defender™ VCI Gusseted Bag, 55"W x 88"L, 3 Mil, Blue - Pkg Qty 40

Product Description
Armor Defender™ is a three-layer, rust prevention film engineered so that corrosion-inhibiting VCI is located in the inner layer closest to metal parts while optimizing the middle and outer layers for superior barrier protection and puncture resistance. Defender film's unique multi-layer construction allows it to be down-gauged by 25-30 percent for cost savings without sacrificing performance.

Features:
  • Innovative multi-layer design allows for enhanced barrier protection, durability and down gauging
  • Economical – offers 7-15% savings over standard (mono-extruded) VCI film
  • Easy-to-use rust prevention & containment/barrier
  • Protects metals for up to 3 years
  • Contains no oils, grease, solvents or other harsh chemicals
  • Available in rolls, sheeting, bags and tubing
  • Eco-friendly construction results in 25-30% source reduction of materials over comparable films
  • Bright Idea Technology™ provides visible proof of VCI
  • Meets all REACH and RoHS requirements


PRICE
$490.00  Sold in packages of 40 / $12.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length88 in
Width55
Height50 in
Thickness3 mil

Product Details

TypeVCI Gusseted Bags
MaterialLow Density Polyethylene (LDPE)
Package Quantity40
ColorBlue
Manufacturers Part NumberPB3B555088D
BrandArmor
RecyclableYes