Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786340

MPN #: 30685191

Ohaus® Defender™ 3000 D33XW75C1L7 Washdown Bench Scale, 21-5/8" x 16-1/2",150 lb x 0.02 lb

Product Description
The Defender™ 3000 Washdown Bench Scales are ideal for general weighing, simple counting and checkweighing applications in damp environments, or when washdown cleaning is required. The Defender™ 3000 Series features a simple, yet rugged, stainless steel design and IP66 stainless steel indicator with tactile keys, multicolor backlit LCD display, AC or standard rechargeable battery operation and flexible mounting capabilities.

Features:
  • Applications: Weighing, Checkweighing, Counting, Totalization.
  • Display: 7 Segment LCD with multicolor backlight
  • OperationInternal: power supply with power cord (included) or Rechargeable Battery (included)
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: 304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet
  • Design Features: 150% overload protection
  • NTEP Certified; Measurement Canada Approved


PRICE
$2,009.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/8 in
Width16-1/2 in
Height36-5/16 in
Weight Capacity150 lbs
Weight42.4 lbs
Readability0.02 LB
Platform Length21-5/8 in
Unit of Measurementkg, g, lb, oz, lb:oz
Platform Width16-1/2 in
Pan/Platform Size21-5/8 x 16-1/2 in

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC Power, Rechargeable Battery
MaterialStainless Steel
Manufacturers Part Number30685191
BrandOhaus
TypeWashdown Bench Scale
ColorSilver
SeriesDefender® 3000
InterfaceRS-232, USB Device, Ethernet
Package Quantity1
Battery Life Hours100
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP