Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786359

MPN #: 30461684

Ohaus® Defender™ 5000 D52XW250WTX7 Washdown Bench Scale, 24" x 18", 500 lb x 0.02lb

Product Description
The Ohaus® ®next generation Defender™ 5000 Series multifunctional washdown bench scale is ideal for a multitude of applications, including production, packaging, inventory and shipping. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options - the Defender™ 5000 is designed to simplify demanding industrial and commercial applications.

Features:
  • Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing (Display Hold)
  • Display: Backlit Liquid Crystal Display (LCD), 256 x 80 pixels
  • Operation: Internal power supply with power cord (included) or rechargeable battery (sold separately as an accessory)
  • Communication: Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
  • Construction: 304-grade stainless steel platform and frame, stainless steel IP68 indicator, IP67 stainless steel load cell (single range) / aluminum load cell (dual range), non-slip adjustable rubber feet
  • Design Features: Resolution up to dual range 3,000e, 150% overload capacity, checkweighing display and beep, menu lock switch, selectable display languages, selectable filter, stability indicator, overload/underload indicators, selectable display controls, auto print and tare
  • NTEP Certified; Measurement Canada Approved


PRICE
$3,567.60

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-1/2 in
Width18 in
Height36-13/16 in
Weight Capacity500 lbs
Weight68.4 lbs
Readability0.02 LB
Platform Length24 in
Unit of MeasurementMT, g, Kg, lb, T, Custom, oz, lb:oz
Platform Width18 in
Pan/Platform Size24 x 18 in

Product Details

DisplayLCD, LED
Platform MaterialStainless Steel
Power SupplyAC Power
MaterialStainless Steel
Manufacturers Part Number30461684
BrandOhaus
TypeWashdown Bench Scale
ColorSilver
SeriesDefender® 5000
InterfaceRS-232, Micro SD slot
Package Quantity1
Battery Life Hours20
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP