Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3203037

MPN #: 30461649

Ohaus® Defender™ 5000 - D52 D52P25RQR5 NTEP Bench Scale, 50 lb x 0.002 lb

Product Description
User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation. The OHAUS next generation Defender 5000 Series multifunctional bench scale is ideal for a multitude of applications, including production, packaging, inventory and shipping. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options - the Defender 5000 is designed to simplify demanding industrial and commercial applications.

Features:
  • Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing (Display Hold)
  • Display: Backlit Liquid Crystal Display (LCD), 256 x 80 pixels
  • Operation: Internal power supply with power cord (included) or rechargeable battery (sold separately as an accessory)
  • Communication: Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
  • Construction: ABS plastic (TD52P) or stainless steel (TD52XW) indicator, 304-grade stainless steel platform with sand gray powder-coated steel frame, aluminum load cell, non-slip adjustable rubber feet
  • Design Features: User-configurable resolution up to dual range 15,000d/3,000e (25000d/5000d for NTEP), 150% overload capacity protection, checkweighing symbols with selectable operation and audible signal settings, menu lock switch, multiple selectable operating languages, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, selectable adjust contrast settings, auto-dim display, auto-off, brightness adjustment, screensaver, auto tare


PRICE
$1,945.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/8 in
Width12 in
Height4-5/8 in
Weight Capacity50 lbs
Weight19.8 lbs
Readability0.002 lbs
Display Digit Height3
Platform Length12 in
Unit of Measurementton, g, kg, lb, custom, oz, lb:oz
Platform Width12 in
Pan/Platform Size12" x 12"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC Adapter, Rechargeable Battery (Not Included)
Operating Temperature14°F - 104°F
MaterialABS/Stainless Steel/ Aluminum
Manufacturers Part Number30461649
BrandOhaus
TypeCompact Bench Scale
ColorSilver/Gray
SeriesDefender 5000 - D52
CalibrationExternal
Capacity800 oz
Package Quantity1
InterfaceRS-232, Micro SD Slot, Ethernet, WiFi/Bluetooth
Battery Life Hours20
Housing MaterialABS/Stainless Steel/Steel/Aluminum
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP, Measurement Canada Approved