Ohaus® V31XW6 AM Compact Bench/Food Washdown Digital Scale, 13.23 lb x 0.005 lb
Write a Review
|
Questions & Answers (0)
Product Description
Valor 3000 Xtreme Scales continue the OHAUS tradition of building high quality, durable products that are easy to use and hard to beat. Features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing. Washdown versions and OIML approved models ensure that the Valor 3000 Xtreme meets the needs of even the most demanding environments.
PRICE
$749.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 7-5/16 in |
| Height | 3 in |
| Weight Capacity | 13 kg |
| Platform Width | 6-3/16 in |
| Readability | 0.005 g |
| Pan/Platform Size | 5-13/16" x 6-3/16" |
| Platform Length | 5-13/16 in |
Product Details
| Type | Compact Washdown Digital |
| Display | LCD with white LED backlight |
| Color | Stainless Steel |
| Power Supply | Battery Usage |
| Voltage | 100-120 VAC 50/60 Hz V |
| Material | Stainless Steel |
| Description | Compact Bench/Food Washdown Scale |
| Package Quantity | 1 |
| Manufacturers Part Number | V31XW6 AM |
| Brand | Ohaus |