Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ohaus

Model # :WBB1344116

MPN #: 30035437

Ohaus® V41PWE15T Valor® 4000 Water Resistant Digital Food Scale, 30 lb x 0.005 lb

Product Description
Ohaus V41PWE15T Valor® 4000 Water Resistant Digital Food Scale, 30 lb x 0.005 lb

The Ohaus Valor® 4000 water resistant food scale sets a new industry standard with the winning combination of touchless operations, speed and durability. Valor 4000 offers large LED front and rear displays, food safety and legal for trade approvals and puncture resistant keypads, making it the premiere scale for use in dry or washdown environments.



PRICE
$635.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/19 in
Width11 in
Height4-13/16 in
Weight Capacity30 g
Weight7 lbs
Platform Width9-1/2 in
Readability0.005 g
Pan/Platform Size7-1/2" x 9-1/2"
Platform Length7-1/2 in

Product Details

DisplayLED
Platform MaterialStainless Steel
Power SupplyAC Adapter (Included) - Rechargeable Battery (Included)
SeriesValor®
Dual ReadabilityYes
MaterialABS Plastic
DescriptionCompact Digital Bench Scale
Package Quantity1
Battery Life Hours50 with Rechargeable Battery
Manufacturers Part Number30035437
Legal for TradeYes
BrandOhaus

Compliance & Certifications

CertificationsIPX8, Measurement Canada, NSF, NTEP, USDA