Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3192510

MPN #: 30685183

Ohaus® Defender™ i-D33P75B1L2 Bench Scale, 150 lb x 0.02 lb

Product Description
The Defender 3000 Series bench scales are ideal for general weighing, simple counting and check weighing applications in production, packaging, warehouse, inventory, shipping and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation and flexible mounting capabilities.

Features:
  • Applications: Weighing, Parts Counting, Check weighing and Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable Battery
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: ABS housing and powder-coated steel mounting bracket
  • Design Features: 150% overload protection


PRICE
$1,225.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width16-1/2 in
Height35-5/16 in
Weight Capacity150 lbs
Weight38.5 lbs
Readability0.02 lbs
Platform Length21-5/8 in
Unit of MeasurementKilogram, Gram, Pound, Ounce, Pound-Ounce
Platform Width16-1/2 in
Pan/Platform Size21-5/8 x 16-1/2

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC
Operating Temperature-10° - 40°C/14° - 104°F
MaterialABS Plastic/Steel/Aluminum/Rubber
Manufacturers Part Number30685183
BrandOhaus
TypeBench Scale
ColorSilver
SeriesDefender™ 3000 - I-D33
Capacity150 oz
Package Quantity1
InterfaceRS-232
Battery Life Hours100 hrs (Rechargeable Battery), 360 hrs (Disposable Batteries)
Housing MaterialABS
Legal for TradeYes

Compliance & Certifications

CertificationsNTEP, Measurement Canada Approved