Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786162

MPN #: 30685193

Ohaus® Defender™ 3000 Bench Scale with LCD, 300 lb x 0.5 lb

Product Description
The Defender™ 3000 Series bench scales are ideal for general weighing, simple counting and checkweighing applications in production, packaging, warehouse, inventory, shipping and receiving areas. The Defender™ 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation and flexible mounting capabilities.

Features:
  • Applications: Weighing, Parts Counting, Checkweighing and Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable Battery
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: ABS housing and powder-coated steel mounting bracket
  • Design Features: 150% overload protection


PRICE
$1,289.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-1/2 in
Width19-11/16 in
Height35-5/16 in
Weight Capacity300 lbs
Weight60.8 lbs
Platform Width19-11/16 in
Readability0.05 lbs
Platform Length25-5/8 in
Unit of Measurementkg, g, lb, oz

Product Details

TypeBench Scale
DisplayLCD
Platform MaterialStainless Steel
ColorGray
SeriesDefender
MaterialStainless Steel
Package Quantity1
Battery Life HoursRechargeable: 100, Disposable: 360
Manufacturers Part Number30685193
Legal for TradeYes
BrandOhaus

Warranty

Warranty1 yr