Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB2308641

MPN #: 30461635

Ohaus® Defender® 5000 - D52 NTEP Bench Scale, 100 lb x 0.005 lb, 12" x 14" Platform

Product Description
The Ohaus® Defender® 5000 Series multifunctional bench scale is ideal for a multitude of applications, including production, packaging, inventory and shipping. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management, and multiple connectivity options - the Defender 5000® is designed to simplify demanding industrial and commercial applications. Measurement Canada Approved and NTEP Certified.

Features:
  • Applications: Weighing, Parts Counting, Percent Weighing, Dynamic Weighing (Display Hold)
  • Display: Backlit Liquid Crystal Display (LCD), 256 x 80 pixels
  • Operation: Internal power supply with power cord (Included) or rechargeable battery (sold separately as an accessory)
  • Communication: Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
  • Construction: 304-grade stainless steel platform and frame, stainless steel IP68 indicator, IP67 load cell, non-slip adjustable rubber feet
  • Design Features: Resolution up to dual range 3,000e, 150% overload capacity, checkweighing display and beep, menu lock switch, selectable display languages, selectable filter, stability indicator, overload/underload indicators, selectable display controls, auto print and tare


PRICE
$2,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-5/16 in
Width19-5/16 in
Height14 in
Weight Capacity100 lbs
Weight30 lbs
Cord Length6 ft
Readability0.005 lbs
Unit of MeasurementCustom, g, kg, MT, oz, lb, lb:oz, T
Pan/Platform Size12" x 14"

Product Details

DisplayLCD
Power Supply100-240 VAC Universal Power Supply
Operating Temperature-10° - 40°C / 14° - 104°F
MaterialSteel
Manufacturers Part Number30461635
BrandOhaus
TypeBench Scale
ColorGray
SeriesDefender® 5000 - D52
Tare RangeTo Capacity by Subtraction
Package Quantity1
InterfaceRS-232, Wifi/Bluetooth, RS-485, USB, Analog Output
Battery Life Hours20
Stabilization Time2 Seconds
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, CSA, NTEP