Sleek, euro-style literature holder features green-tinted edges that create the look of a high-end glass display unit. Use where image and value are equally important. More durable and lighter weight than glass, its transparent, acrylic construction provides an unobstructed view of contents. Smooth curves round out the elegance of this display holder. Has the capacity to hold more than 2"d of literature.
deflect-o 775383 Euro-Style DocuHolder, 4-1/4"W x 3-3/4"D x 8"H, Clear
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4-1/4 in |
| Depth | 3-3/4 in |
| Height | 8 in |
Product Details
| Number of Compartments | 1 |
| Description | Euro-Style DocuHolder |
| Color | Clear |
| Manufacturers Part Number | 775383 |
| Brand | Deflecto |
Related Products
Process check-in, manage messages, mail, and homework with this communication center. Pull-out drawer, 37-1/2" high, is ideal for laptop. Write-n-Wipe front is perfect for postings or displaying projects. Slanted top works well as a writing surface or for reading while speaking. Two oversized cup holders, fifteen removable mail partitions and ten clear tubs included. Locking casters. 29-1/2" long x 26" wide x 46" high. Features: KYDZStrong® construction. KYDZSafe® edges. KYDZTuff® finish. Locking casters. Limited lifetime warranty. Greenguard Certified - Made in the USA.
FORMAX® PAPER & ENVELOPE JOGGERS Single Bin Paper Jogger Formax® paper & envelope joggers help align and separate forms, paper or envelopes for accurate feeding. Joggers reduce heat and static electricity caused by laser printers. Joggers with Bins feature variable speed dial with solid state control for up to 4,000 vibrations per minute. Electromagnetic design allows continuous operation. Single Bin Jogger holds up to 800 sheets. Tilted single bin with center divider allows improved small stack jogging. Bin measures 15-1/2"L x 8-3/4"W x 3-1/2"D. UL and CE approved.
LITERATURE ORGANIZERS/SORTERS Easily accommodates mail magazines, printouts, etc. Designed to save time, space and compliment any area. Perfect for use in mail rooms, information centers or reception areas. This economical literature organizer features 5/8" compressed wood cabinetry with laminate finish and a solid fiberboard back. Durable corrugated fiberboard inserts form twelve letter-size compartments for storing literature, stationery and supplies. Fiberboard dividers are 1/4" thick and supports up to 5 lbs. of documents. Black plastic molding doubles as a convenient labeling area ...
LITERATURE STEEL SORTER Allow quick access to forms and paper supplies. Welded steel construction with twenty-one slot openings and knockouts on the top, sides and back for interlocking and different stackable configurations. Removable trays can be adjusted to make openings bigger or smaller. Trays adjust on 1-1/2" centers. Ample sized openings for material storage and easy access. Angled front allows users to easily grasp material from the bottom while providing an indexing area. Raised base keeps materials raised 3-1/2" off floor. Optional dividers create additional openings. All ...
There is always value in organizing! To organize effectively you need the right tools for the right space. The Value Sorter will improve neatness and is a great addition to any mailroom, office, school, or store. Use compartments as a mailbox, material holder, or stationary sorter. The steel shell complete with support shelves and a solid fiberboard back ensure stability and durability. Compartments are formed with heavy-duty corrugated fiberboard. Unit has oversized compartments that comfortably hold up to 550 sheets of letter-size paper. Compartments are wide enough to easily ...