deflect-o 790901 Outdoor Literature Box, 10"W x 4-1/2"D x 13-1/8"H, Black/Clear
|
Questions & Answers (0)
Product Description
Sleek, break-resistant outdoor box has a clear, easily visible front to make your information easily seen. Fits a variety of posts and poles. Holds letter, legal and A4 documents. Weatherproof and fade-resistant with a black self-closing lid. Includes mounting ties and screws. Color: Black; Clear; Overall Width: 10"; Overall Depth: 4 1/2"; Overall Height: 13 1/8".
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 4-1/2 in |
| Height | 13-1/8 in |
Product Details
| Number of Compartments | 1 |
| Description | Outdoor Literature Box |
| Color | Black |
| Manufacturers Part Number | 790901 |
| Brand | Deflecto |