Delfin Hose Adaptor, Screw Hose Cuff, 50mm, Black
Write a Review
|
Questions & Answers (0)
Product Description
50 mm (2"), Screw Hose Cuff, Gray, for use with FH0025.50 hoses
PRICE
$24.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 2.5 in |
| Height | 2.5 in |
| Weight | 1 lbs |
Product Details
| Type | Vacuum Hose Adaptors |
| Package Quantity | 1 |
| Description | Vacuum Hose Adapters |
| Color | Gray |
| Manufacturers Part Number | FH0030 |
| Inlet | 50mm |
| For Use With | 50mm Vacuum Connection |
| Brand | Delfin Industrial |