Delfin Hose Adaptor For Use With TA.0042.0000, Hose Cuff, 50mm, Black
Write a Review
|
Questions & Answers (0)
Product Description
Hose Cuff, 50mm ( 2"), Antistatic, for use with TA.0042.0000 Hose, Tool Side Only, Black, for Tecnoil 100 MPI (V614)
PRICE
$81.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 2.5 in |
| Height | 2.5 in |
| Weight | 1 lbs |
Product Details
| Type | Vacuum Hose Adaptors |
| Package Quantity | 1 |
| Description | Vacuum Hose Adapters |
| Manufacturers Part Number | SL.0015.0000 |
| For Use With | TA.0042.0000 |
| Brand | Delfin Industrial |