Dustless HEPA Floor Tool With Adaptor
|
Questions & Answers (0)
Product Description
The HEPA Head carpet attachment is activated by the movement of air being drawn through the head of the carpet cleaner. When the vacuum is turned on it causes the beater bar and brushes to revolve and pick up the dirt at the same time. Because there is no electric motor there is no need for an additional electrical cord to get in the way. Meets EPA requirement for lead paint removal work. For use with Dustless vacuums.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 11 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Floor Tool With Adaptor |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 13242 |
| Brand | Dustless Technologies |