Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2684137

MPN #: TA.0324.0000

Delfin Oil & Chips Accessory Kit For TECNOIL 100 MPI For Oil & Chips

Product Description
Accessory Kit, Oil & Chips, D50/50 TECNOIL:
Kit includes:

  • CV.0042.000 - Connector, 50/50 (2"/2"), Galvanized Steel, Vacuum to Hose Connection
  • TA.0042.0000 - Hose, 50mm (2"), 3m (9.8'), Polyurethane Hose with Copper Spiral, for Liquids and Abrasive Materials, Blue
  • SL.0015.0000 - Hose Cuff, 50mm (2"), Antistatic, for use with TA.0042.0000 Tool Side Only, Black
  • SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black
  • SL.0024.0000 - Connector, Straight, 50mm (2"), Galvanized Steel, Hose to Tool Connection
  • TA.0020.0000 - Lance, 50mm (2") Connection, 500mm (19.6") in Length, 45 Degree Cut End, Aluminum
  • SL.0026.0020 - Curved Connector, 50mm (2") Connection, Galvanized Steel, Hose to Tool Connection
  • SL.0225.0000 - Clamp, 44-60mm (1.5"-2.3"), Galvanized Steel, Vacuum to Hose Connnection


PRICE
$1,069.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Height20 in
Weight11 lbs

Product Details

TypeOil & Chips Vacuum Accessory Kit
Package Quantity1
DescriptionVacuum Accessory Kit
Manufacturers Part NumberTA.0324.0000
For Use WithTECNOIL 100 MPI
BrandDelfin Industrial