Hein-Werner 25 Ton Shop Press Accessories Kit - HW93309
Write a Review
|
Questions & Answers (0)
Product Description
Made in USA 25 ton shop press accessory kit. Includes ram forcing cap, v push adapter, threaded adapter, 3/4' push adapter, 1' push adapter, and arbor plates. Two year limited manufacturers warranty.
PRICE
$1,125.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 18 in |
| Height | 7-1/2 in |
| Weight | 41 lbs |
Product Details
| Capacity | 25 Ton |
| Package Quantity | 2 |
| Description | Shop Press Accessories Kit |
| Color | Black |
| Manufacturers Part Number | HW93309 |
| Brand | Hein-Werner |