Delfin Class M Polyester Filter, 13-2/5"Lx13-2/5"Wx13-4/5"H
Write a Review
|
Questions & Answers (0)
Product Description
Filter, D 340mm (13.4"), H 350mm (13.8"), PTFE Polyester, Class M, Conical Cartridge
For use with Models: MISTRAL 202 DS (V105H), MISTRAL 202 DS LP (V105HLP)
For use with Models: MISTRAL 202 DS (V105H), MISTRAL 202 DS LP (V105HLP)
PRICE
$855.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13.4 in |
| Width | 13.4 in |
| Height | 13.8 in |
| Weight | 7 lbs |
Product Details
| Type | Cartridge |
| Filtration | Polyester mic |
| Material | PTFE Polyster |
| Package Quantity | 1 |
| Description | Vacuum Filters |
| Manufacturers Part Number | FI.0234.0000 |
| For Use With | Delfin Industrial |
| Brand | Delfin Industrial |