Nilfisk Microfilter For Use With GM80/90, Polyester
Write a Review
|
Questions & Answers (0)
Product Description
Polyester Microfilter retains 99.5% at 2 microns. DOP-tested. For use with Nilfisk GM80.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Polyester |
| Manufacturers Part Number | 11730410 |
| Type | Sleeve |
| For Use With | Nilfisk |
| Material | Polyester |
| Brand | Nilfisk |