Karcher Flat Pleated Filter for KM85 Sweeper - 5.731-585.0
Write a Review
|
Questions & Answers (0)
Product Description
Flat pleated Filter for Karcher KM85 Sweeper.
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
Product Details
| Material | Polyester |
| Description | Flat Pleated Filter |
| Color | White |
| Manufacturers Part Number | 5.731-585.0 |
| For Use With | Karcher |
| Brand | Karcher |