Delfin Vacuum Hose, 10'L, Gray
Write a Review
|
Questions & Answers (0)
Product Description
50 mm (2"), Hose, 10', Gray Helix, general cleaning tasks, lightweight and flexible, crush-resistant, smooth interior for efficient airflow, includes FH0030 Hose Cuffs
PRICE
$225.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 2.25 in |
| Height | 2.25 in |
| Weight | 4 lbs |
Product Details
| Type | Vacuum Hose |
| Description | Vacuum Hose |
| Color | Gray |
| Manufacturers Part Number | FH0025.50.10 |
| Inlet | 50mm |
| For Use With | 50mm Vacuum Connection |
| Brand | Delfin Industrial |