Delfin Vacuum Hose, 30'L, White
Write a Review
|
Questions & Answers (0)
Product Description
50 mm (2") Hose, 30', White Helix conductive Food grade hose. Compliant with Class 2 Div. II. Specially formulated static dissipative clear polyurethane hose reinforced with a rigid ABS white helix and an embedded copper grounding wire. FDA acceptable materials, includes FH0044 Hose Cuffs
PRICE
$1,149.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 in |
| Width | 2.25 in |
| Height | 2.25 in |
| Weight | 10 lbs |
Product Details
| Type | Vacuum Hose |
| Description | 30' Vacuum Hose |
| Color | White |
| Manufacturers Part Number | FH0033.50.30 |
| Inlet | 50mm |
| For Use With | 50mm Vacuum Connection |
| Brand | Delfin Industrial |