Vapamore MR-100 PRIMO Steam Cleaner
|
Questions & Answers (0)
Product Description
Multi-use steam cleaning system removes dirt, grease, grime, stains and soap scum. Kills germs, viruses, dust mites, mold and mildew. The Vapamore MR-100 Primo produces adjustable steam with an output temperature between 210 to 220 degrees which makes this an extremely effective bedbug treatment. Pests such as bedbugs, dust mites and other allergens along with their eggs are killed on contact at a temperature of 180 degrees.
Features rubber grip carrying handle, accessory storage compartment, retractable power cord and solid rubberized wheels. Solenoid operated steam control, 1.6 liter stainless steel boiler, 1500 watt water heater and 60 minutes of operation per tank.
Steamer includes the following accessories: steam gun & hose, small brass brush, jet nozzle tool, detail scraper tool, fabric tool cotton cover, o-ring set, mircofiber floor pad, floor cleaning head, extension tubes, clothes/fabric tool, squeegee, measuring cup, funnel and accessory storage bag.
Limited Lifetime Warranty
Features rubber grip carrying handle, accessory storage compartment, retractable power cord and solid rubberized wheels. Solenoid operated steam control, 1.6 liter stainless steel boiler, 1500 watt water heater and 60 minutes of operation per tank.
Steamer includes the following accessories: steam gun & hose, small brass brush, jet nozzle tool, detail scraper tool, fabric tool cotton cover, o-ring set, mircofiber floor pad, floor cleaning head, extension tubes, clothes/fabric tool, squeegee, measuring cup, funnel and accessory storage bag.
Limited Lifetime Warranty
PRICE
$455.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 14 in |
| Height | 16 in |
| Weight | 10-1/2 lbs |
| Cord Length | 18 Ft. |
| Hose Length | 6 Ft. |
Product Details
| Type | Steam Cleaning System |
| Pressure Power | 50 PSI |
| Color | Yellow |
| Amperage | 14 A |
| Sound Rating | 30 db |
| Capacity | 1.69 qt |
| Wattage | 1500 W |
| Voltage | 110-120 V |
| Material | Plastic/Stainless Steel |
| Description | MR-100 PRIMO Steam Cleaner |
| Manufacturers Part Number | MR-100 |
| Brand | Vapamore |
Compliance & Certifications
| Certifications | ETL Certified |