Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680238

MPN #: MISTRAL 802 WD

Delfin Wet Dry Vacuum - 21.14 Gallon 2.7 HP

Product Description
The Mistral 802 WD industrial wet & dry vacuum system is perfect for vacuuming up large quantities of liquids mixed with dust. Two powerful single-phase motors, steel container wth large liquid storage capacity and easy machine handling make it perfect for all types of liquid waste. The handy drainage hose on the rear means it is quick and easy to empty. Double filtration kit for liquids (polypropylene filter) and dust (nylon + polyester filter) included.
Features:
  • Compact and Mobile Design
  • Two powerful bypass motors with independent cooling
  • Interchangeable wet / dry filtration option
  • Float device for level control
  • Sturdy steel construction with large liquid storage capacity, 21 gal.
PRICE
$3,649.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width21 in
Height42 in
Weight88 lbs
Water Lift90.1 in
Cord Length30'
Inlet Size80mm in

Product Details

Filter TypeBag
Wattage310.5 W
FiltrationNylon & Polyester Bag - Class L
MaterialSteel
Manufacturers Part NumberMISTRAL 802 WD
BrandDelfin Industrial
TypeWet/Dry Vacuum
CFM211.9 CFM
Horsepower2.7 HP
Type of PowerCorded
ColorWhite
Motor Amps17.4 A
StyleCanister
Capacity21-1/10 gal
Voltage115 V
Decibels76 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, CSA