Exair's® patented Chip Trapper offers a fast, easy way to clean chips, swarf and shavings out of used coolants and other liquids. The Chip Trapper vacuums the coolant or liquid that is filled with debris and traps all the solids in a reusable filter bag. Only clean liquid pumps back out. It is ideal for use on machines with sumps, parts washers, tanks and storage containers of contaminated liquids. Patent #8153001, The system includes 2 - 5 micron filter bags, stainless steel Reversible Drum Vac, directional valve, 10' vacuum hose, drum and drum dolly.
Applications:- CNC's
- Lathes
- Saws
- Mills
- Drills
- Parts washers
- Pits
- Tanks
- Containers
- Grinders
Advantages:- Removes unwanted solids from liquid
- Recycles coolants
- No moving parts
- No motors to clog or wear out
- Self priming stainless steel pump
- Safe - no electricity
- Built-in pressure/vacuum relief
- Drum is included
- Spill free – auto safety shutoff
- Quiet
Includes:- Two-way pump assembly (1/4 NPT)
- Lever lock drum lid
- Safety shutoff valve
- 10' (3m) of flexible vacuum hose at 1-1/2" (38mm) I.D.
- 20' (6.1m) of compressed air hose
- Chip wand
- Two filter bags