Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :T9FB2680241

MPN #: TECNOIL TC 100 MPI

Delfin Oil & Chips Vacuum - 26 Gallon 2.7 HP

Product Description
The TC 100 MPI is a single phase industrial vacuum, designed to respond to the requirements of mechanical and engineering industries for an oil and chips vacuum being at the same time powerful, compact, competitively priced and almost maintenance free. By fulfilling all these requirements, this model is widely appreciated and employed in both small and large industries. One single machine to vacuum, separate and recover or dispose the cutting oil mixed with metal chips.
Features:
  • Compact and maneuverable, perfect for use in narrow spaces
  • Two powerful bypass motors with independent cooling
  • 100% steel construction
  • Liquids level control thanks to the floating to stop the suction, and visual level detector
  • Detachable 26 gal. container with integrated sieve basket, for separation of metal chips
  • Independent pump discharge system at a flow rate of 42 gal. per minute
  • Tangential suction inlet and cyclone for filter and motor protection
  • Oil mist and nebulized particles separation system, thanks to the Superweb 3D double layer polypropylene filter
  • Specific oil proof wheels and gaskets
PRICE
$14,499.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width26 in
Height49 in
Weight154 lbs
Water Lift90.1 in
Cord Length30'
Inlet Size1-15/16 in

Product Details

Filter TypeStandard
Wattage310.5 W
Filtration3D SUPERWEB
MaterialSteel
Manufacturers Part NumberTECNOIL TC 100 MPI
BrandDelfin Industrial
TypeOil & Chips
CFM211.9 CFM
Horsepower2.7 HP
Type of PowerCorded
ColorGray
Motor Amps17.4 A
StyleCanister
Capacity26 gal
Voltage115 V
Decibels76 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, CSA