Deli Containers 8 Oz - 500 Pack
|
Questions & Answers (0)
Product Description
Plastic containers are an excellent way to serve salads, olives, cold cuts and more. Smooth, rounded surfaces take both adhesive and marker labels easily. Refrigerator- and microwave-safe. Food Container Type: Carryout; Material: Plastic; Capacity (Volume): 8 oz; Color: Clear.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 8 oz |
| Material | Polypropylene |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Color | Clear |
| Microwavable | No |
| Brand | WNA |