Fabri-Kal® PolyPro Microwavable Deli Container Lids, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Product line's standardized diameter ensures universal compatibility with all Fabri-Kal® Microwavable Deli Containers. Snap-fit design ensures secure, leak-resistant transport. Microwave-safe polyethylene withstands temperatures of up to 240°F.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Lid |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | 9505466 |
| Microwavable | Yes |
| Fits | Deli Container |
| Shape | Round |
| Brand | Fabri-Kal |