From your deli display case to potlucks, this clear container allows your customers to take their family's favorites anywhere. Confidently transport soups, dips and other sides without leaks or spills. Enjoy cold dishes or heat them up, all in the same microwavable deli container. Worry less about messy situations when paired with a compatible lid (sold separately). Perfect for grocery stores, delis and grab-and-go counters.
Dart® Microgourmet Deli Container, 4-11/16"Dia. x 5-11/16"H, Clear, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-11/16 in |
| Width | 4-11/16 in |
| Height | 5-11/16 in |
| Size | 32 oz. |
| Dimensions | 4-11/16"W x 5-11/16"H in |
| Diameter | 4-11/16 in |
Product Details
| Type | Bowl/Base |
| Color | Clear |
| Capacity | 32 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | MN32-0100 |
| Microwavable | Yes |
| Shape | Round |
| Brand | Dart |