Prep Tables

Pizza Preps
| Compare | Image | Width | Depth | Height | Capacity | Number of Doors | Number of Drawers | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 19-1/2 in | 22 in | 33-1/4 in | 12 Top Pans ft³ | 3 | 0 | Ships Same Day WBB454616 | $12,849.00 | ||
![]() | 46 in | 36-3/8 in | 43-3/8 in | 16.7 ft³ | 1 | 2 | WBB383860 | $6,455.00 | ||
![]() | 67 in | 36-1/4 in | 41-7/8 in | 20 ft³ | 2 | 2 | WBB237403 | $9,135.00 |

Sandwich/Salad Units
Related Products
Great for use alongside kitchen counters, tables and workstations and areas where space is limited. Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Stainless steel louvers ensure even cold air distribution. Doors feature easy grip handles and magnetic door gaskets. ABS sheet door liners resist water condensation with thermal efficiency. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Hot gas condensate ...
Movvi modular lounge seating helps busy spaces stay adaptable and on the move. The Movvi collection consists of six modules to build endless configurations, making it easy to specify, arrange and reposition to satisfy the ever-changing needs of spaces. Small-scale and design-neutral, Movvi is the perfect choice for lounge areas and the spaces in-between with soft seating that can be quickly moved and reassembled. Features: Movvi Table is ideal as a standalone table or combine with other modules to create a custom configuration Soft felt material provides deluxe look and feel with ...
This heavy-duty deluxe machine table features 12-gauge welded steel top and 10-gauge 1-1/2" x 1-1/2" angle iron legs with center posts and stringer added durability. 2000 lb. capacity. Legs have welded mounting plates with holes for floor anchoring. Table lip with two built-in electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. Two drop in shelf options for either lower, middle or both shelves installations, no hardware required. The drop-in shelf can be used as a tray by flip upside-down. Welded mounting drawer ...
Great for use alongside kitchen counters, tables and workstations and areas where space is limited. Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Stainless steel louvers ensure even cold air distribution. Doors feature easy grip handles and magnetic door gaskets. ABS sheet door liners resist water condensation with thermal efficiency. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Hot gas condensate ...
This Blickman 92"x44" work table with h brace is designed for use as a prep table. This is a heavy duty table with a large surface area designed for use in sterile and non sterile environments. It is 36" tall, which is in the safety zone for reduced back stress. This model uses six legs. Features: All stainless steel construction Heavy duty, large surface area worktable. Sanitary closed top helps prevent bacterial build up. Ergonomic working height, 36", for reduced back stress. H brace for stability. Glider feet tips This dimension uses six legs. Rubber feet tips Casters Guardrails ...




