Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delta

Model # :WBB631305

MPN #: 498000

Crescent JOBOX 100 Gallon L-Shaped Steel Liquid Transfer Tank

Product Description
Crescent JOBOX 100 Gallon L-Shaped Steel Liquid Transfer Tank for Short Bed Trucks. JOBOX Steel Fuel-N-Tool system offers the convenience of combining liquid transfer tanks with tool chests for secure storage space in one unit. 100 Gallon Fuel Transfer Tank combines well with a 60" Tool Chest. Both Fuel-N-Tool combination options fit all full-size short wheelbase trucks. Steel transfer tanks feature 14-gauge construction for long-term durability. Internal baffles reinforce the high-strength design and control the flow of the contents when moving. Chests have paddle handles for convenient opening of lid.

Features:
  • Safety fill capacity allows space for the contents to expand in warm weather
  • Tanks have 2 In. NPT reinforced bungs for convenient use from either side
  • Built-In lifting rings to assist with lifting and moving an empty tank
  • Lockable filler cap and coupler prevent excessive pressure build up
  • Heavy duty brackets to secure the tank to the truck bed
  • Drain plug allows for safe drainage of combustible liquids
  • Built in lifting rings
  • 14 Gauge construction
  • Lockable filler cap
  • Grip-rite lifting channel
  • Powder-Coat White Finish
  • Weight: 175lbs


PRICE
$1,155.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width33 in
Height25 in

Product Details

StyleL-Shaped F-N-T Ready
TypeLiquid Transfer Tank
Capacity98 gal
MaterialSteel
ColorWhite
Manufacturers Part Number498000
BrandDelta