Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB313455

MPN #: 7012691269

Delta No-Tangle™ Harnesses, DBI-Sala™ 1102008

Product Description
Delta No-Tangle™ Harnesses, DBI/SALA 1102008

Delta™ Vest-Style Positioning Harness - Model # 1102008. Back and side D-rings, tongue buckle leg straps (size Universal).

Features:
  • No-tangle design
  • Stand-up back D-ring
  • Side D-rings
  • Tongue buckle leg straps
  • Repel™ webbing
  • Built-in lanyard keepers
  • Revolver™ vertical torso adjusters
  • Impact Indicator
  • Protected labels, equipped with i-Safe™


PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight4 lbs
SizeUniversal

Product Details

Ring TypeBack & Side D-Rings
Webbing MaterialPolyester
Side D RingYes
Padding LocationNo padding
MaterialPolyester Web
Manufacturers Part Number7012691269
Leg Strap BuckleTongue
Chest Strap BucklePass-Through
Brand3M DBI-SALA
TypePositioning Harness
BeltNo
ColorBlack
SeriesDelta No-Tangle
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
DescriptionDelta™ Vest-Style Positioning Harness
D-RingBack, Side
Arc-Flash Rated HarnessYes
Torso AdjustmentRevolver