Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB825122

MPN #: 7100235686

3M™ DBI-SALA® Delta™ Arc Flash Vest Harness 1110781, Back Web Loop, Quick Connect, L

Product Description
3M™ DBI-SALA® Delta™ Arc Flash Vest Harness 1110781, Back Web Loop, Quick Connect, L1110781

Delta™ harnesses combine a set of industry-first advancements, with popular features making them the workhorse of the industry. Today's Delta™ represents the culmination of more than twenty years of design, research, manufacturing know-how and on-the-job performance. Delta™ harnesses are as tough as the guys who wear them. They feature coated, corrosion-resistant hardware, water-repellant and abrasion-resistant webbing and a build quality that is second to none. A patented triangular design gives Delta™ harnesses a shape of their own, so you can don them quickly and easily. Throw it in the tool-box or in the back of your truck, think you can tangle it? Just pick it up and it's ready to put on, tangle-free. The Delta™ pad also incorporates a web spreading design, positioning webbing wider apart on shoulder straps to eliminate abrasion on your neck.
  • No-tangle design
  • Back web loop
  • Front web rescue loops
  • Leather insulators
  • Quick connect buckle leg straps
  • Parachute torso buckles
  • Nylon web construction
  • Arc flash rated
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
PRICE
$349.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeL

Product Details

Ring TypeBack Web Loop
For Use WithUtility
Webbing MaterialNylon
Side D RingNo
Padding LocationNo Padding
Chest Connection TypeQuick Connect
MaterialNylon
Manufacturers Part Number7100235686
Leg Strap BuckleQuick-Connect
Chest Strap BuckleQuick-Connect
Brand3M DBI-SALA
TypeFall Arrest Harness
BeltNo
PaddingNo Pad
ColorYellow
SeriesDelta
Front D-RingNo
StyleVest
Leg Connection TypeQuick Connect
Back D-RingNo
DescriptionDelta™ Arc Flash Harness
Arc-Flash Rated HarnessYes
Torso AdjustmentRevolver