- Delta No-Tangle™ design for added comfort and easy donning
- Spring loaded stand-up back D-ring ensures fast, easy, and safe connections
- Parachute buckles on lower shoulder straps for quick and easy adjustment
- Adjustable non-slip chest strap with easy to use pass-thru buckle
- Coated hardware for corrosion resistance
- Style: Vest
Delta™ No-Tangle Harnesses, DBI-Sala™ 1101654 Medium
Write a Review
|
Questions & Answers (0)
Product Description
DELTA NO-TANGLE CONST. STYLE BODY HARNESS
PRICE
$359.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Weight | 5 lbs |
| Size | M |
Product Details
| Type | Multi-Purpose, Work Positioning |
| Belt | Yes |
| Ring Type | Back & Side D-Rings |
| Color | Black |
| Front D-Ring | No |
| Side D Ring | Yes |
| Style | Vest Style Harness |
| Leg Connection Type | Tongue Buckle |
| Chest Connection Type | Pass-Through |
| Back D-Ring | Yes |
| Material | Polyester Web |
| Description | Delta Construction Style Positioning Harness |
| Manufacturers Part Number | 7100232002 |
| Brand | 3M DBI-SALA |