Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WB672014

MPN #: 7012815263

3M™ DBI-SALA® Delta™ Construction Style Positioning Harness, 3XL, 1101660

Product Description
3M™ DBI-SALA® Delta™ Construction Style Positioning Harness, 3XL, 11016601101660

Delta™ harnesses combine a set of industry-first advancements, with popular features making them the workhorse of the industry. Today's Delta™ represents the culmination of more than twenty years of design, research, manufacturing know-how and on-the-job performance. Delta™ harnesses are as tough as the guys who wear them. They feature coated, corrosion-resistant hardware, water-repellant and abrasion-resistant webbing and a build quality that is second to none. A patented triangular design gives Delta™ harnesses a shape of their own, so you can don them quickly and easily. Throw it in the tool-box or in the back of your truck, think you can tangle it? Just pick it up and it's ready to put on, tangle-free. The Delta™ pad also incorporates a web spreading design, positioning webbing wider apart on shoulder straps to eliminate abrasion on your neck.
  • No-tangle design
  • Stand-up back D-ring
  • Body belt/hip pad with side D-rings
  • Tongue buckle leg straps
  • Shoulder pads
  • Repel™ webbing
  • Built-in lanyard keepers
  • Revolving vertical torso buckle
  • Impact Indicator
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
PRICE
$455.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight6 lbs
Size3XL

Product Details

Ring TypeBack & Side D-Rings
Webbing MaterialPolyester
Side D RingYes
Padding LocationHip, Shoulder
Chest Connection TypePass-Through
MaterialPolyester Web
Manufacturers Part Number7012815263
Leg Strap BuckleTongue
Chest Strap BucklePass-Through
Brand3M DBI-SALA
TypeConstruction Harness, Positioning Harness
BeltYes
ColorYellow
SeriesDelta
Front D-RingNo
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
D-RingBack, Side
DescriptionDelta™ Construction Style Positioning Harness
Arc-Flash Rated HarnessYes
Torso AdjustmentRevolver

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI Z359.1, ANSI Z359.3