Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB313293

MPN #: 7100231999

Delta No-Tangle™ Harnesses, DBI-Sala™ 1101252

Product Description
Delta No-Tangle™ Harnesses, DBI/SALA 1101252

Delta™ Vest-Style Harness - Model # 1101252. Back D-ring, tongue buckle leg straps (size X-Large).

Features:
  • No-tangle design
  • Stand-up back D-ring
  • Tongue buckle leg straps
  • Repel™ webbing
  • Built-in lanyard keepers
  • Revolver™ vertical torso adjusters
  • Impact Indicator
  • Protected labels, equipped with i-Safe™


PRICE
$219.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width8-1/2 in
Height13-1/2 in
Weight Capacity420 lbs
Weight3 lbs
SizeXL

Product Details

Ring TypeBack D-Ring
Webbing MaterialPolyester
Side D RingNo
Padding LocationNo Padding
Chest Connection TypePass-Through
MaterialPolyester Web
Manufacturers Part Number7100231999
Leg Strap BuckleTongue
Chest Strap BucklePass-Through
Brand3M DBI-SALA
TypeConstruction Harness, General Industry Harness
BeltNo
ColorBlack
SeriesDelta No-Tangle
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingNo
D-RingBack
DescriptionDelta™ Vest-Style Harness
Arc-Flash Rated HarnessYes
Torso AdjustmentRevolver

Compliance & Certifications

CertificationsANSI and OSHA