Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB825018

MPN #: 7012815411

DBI-Sala™ Step-In Style Harness 1102878, Front, Back & Side D-Rings, Tongue Buckle, X-Large

Product Description
Delta™ Step-In Style Harness, Front, Back & Side D-Rings, Tongue Buckle Legs, X-Large

Designed for comfort and ease of use, the absence of a chest strap and waist belt provides maximum freedom of movement while still providing connecting points for your fall arrest, restraint, work positioning or rescue system. In addition, the front D-ring provides added versatility for applications such as ladder climbing, there is nothing else like it in the industry!

Every DBI/SALA harness combines maximum comfort, freedom of movement and ease of use without sacrificing safety. All harnesses are designed to securely retain you in case of a fall and distribute the impact forces throughout your body. Our exclusive Patented Delta No-Tangle™ design holds the shape of the harness, adding to your comfort, and making it easier to put on. The integrated spring loaded stand-up back D-ring is an 'industry first' and provides the user with quick connection - enhancing ease-of-use and worker productivity. Optional Delta™ Comfort pad accessory can be added for wrap-around comfort for longer hours of wear with less fatigue.

Whether you wear a harness 4 hours a day or 14 hours a day, it needs to feel good and fit right for optimum comfort, safety and productivity. DBI/SALA harnesses are designed to fit you - no matter what your size or shape!

Features

  • Delta No-Tangle™ design for added comfort and easy donning
  • Spring loaded stand-up back D-ring ensures fast, easy, and safe connections
  • Step-in style design provides added comfort and versatility with an adjustable front D-ring
  • Side D-rings for work positioning
  • Parachute buckle on lower shoulder strap for quick and easy adjustment
  • Tongue buckle leg straps for fast & easy donning
  • Polyester webbing construction for added durability
  • Plated hardware for corrosion resistance
  • Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359
PRICE
$369.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeXL

Product Details

TypePositioning Harness
BeltNo
PaddingNo Pad
Ring TypeBack D-Ring, Side D-Rings, Front D-Ring
ColorYellow
SeriesDelta
Front D-RingYes
Webbing MaterialPolyester
Side D RingYes
Padding LocationNo Padding
StyleCrossover
Leg Connection TypeTongue Buckle
Chest Connection TypeParachute Buckle
Back D-RingYes
MaterialPolyester Web
DescriptionDelta™ Step-In Style Harness
D-RingBack, Front, Side
Manufacturers Part Number7012815411
Leg Strap BuckleTongue
Chest Strap BucklePass-Through
Arc-Flash Rated HarnessYes
Brand3M DBI-SALA