Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345781

MPN #: 7100237489

3M™ DBI-SALA® ExoFit NEX™ 1113330 Arc Flash Climbing Harnesses, Quick Connect, S

Product Description
3M™ DBI-SALA® ExoFit NEX™ 1113330 Arc Flash Climbing Harnesses, Quick Connect, S1113330

ExoFit NEX™ harnesses are the most advanced harnesses in the industry. They're the culmination of our experience with ExoFit™ and ExoFit™ XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won't add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX™ will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit NEX™ harnesses are designed using materials that last. Get into the best, the ultimate comfort, function and durability harness, ExoFit NEX™.
  • Arc flash rated
  • Nomex®/Kevlar® material provides shoulder, back and leg comfort padding
  • Lightweight aluminum stand-up PVC coated aluminum back D-ring
  • Lightweight aluminum PVC coated side D-rings
  • Lightweight aluminum PVC coated aluminum front D-ring
  • Web-locking quick-connect chest and leg straps
  • Leather insulators
  • Nomex®/Kevlar® fiber webbing
  • Belt loops
  • Built-in lanyard keepers
PRICE
$929.00

1
1
Free Shipping Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeS

Product Details

TypeMulti-Purpose, Work Positioning, Ladder Climbing, Descent Control
BeltNo
Ring TypeBack & Front D-Rings
ColorBlack
Front D-RingNo
Side D RingNo
StyleVest Style, Arc Flash Harness
Leg Connection TypeDuo-Lok™ Quick Connect
Chest Connection TypeDuo-Lok™ Quick Connect
Back D-RingNo
MaterialNomex®/Kevlar®
DescriptionExoFit NEX™ Arc Flash Climbing Harness
Package Quantity1
Manufacturers Part Number7100237489
Brand3M DBI-SALA

Compliance & Certifications

CertificationsASTM F887, OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.3