Delta Pressure Balance Cartridge for Pre-2006 17 Series Valves
Delta Pressure Balance Cartridge - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.90 Sold in packages of 2 / $119.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Material | Plastic |
| Description | Pressure Balance Cartridge |
| Color | Gray |
| Manufacturers Part Number | KRP32104 |
| For Use With | Pre-2006 17 Series Valves |
| Brand | Delta Faucet Company |
Compliance & Certifications
| ADA Compliant | No |