- Outer Diameter: 1 1/2" Tube
- Includes: A Chemical And Clog Resistant Flush Valve Kit
- Plating: Chrome-Plated
- Inlet: 1" Nps
- Gallons Per Flush: 1.6
Allpoints 1171296 Valve, Flush, Toilet, 1.6Gpf For Zurn Industries, Llc
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | Z6000AV-WS1 |
| Type | Faucet Parts |
| For Use With | Toilet |
| Description | Toilet Flush Valve |
| Brand | Zurn |
Related Products
Zurn's dual flush handle kit provides water savings with multiple flush options in one valve. Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit AquaVantage®, AquaFlush®, and Metroflush® exposed manual flush valves, Zurn's handle assembly (Part no. P6000-M-ADA) is constructed of durable, chrome-plated cast brass. Its internal components are made with our chemical-resistant GO BLUE® material. GO BLUE® parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. The manual ...
The Closet Rebuild Kit P6000-EUR-WS1-RK is constructed of chemical-resistant TPE material that resists chemical infiltration and prolongs the life of black diaphragms. It is designed to fit all AquaFlush flush valves. ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, ...
Replace your existing handle-operated diaphragm flush valve with the Sensor Retrofit Kit. Its EZ Gear Technology delivers reliability, precision and efficiency to your commercial restroom. Thanks to the dual action of the ceramic disc cartridge and motor gear-driven operation, this upgraded flush valve outperforms and outlasts solenoid operated models, flush after flush. Compatible with 1.6/1.1 gaff diaphragm type water closet flush valves. It's the ideal solution for retrofit commercial restroom applications.
Low Consumption Closet Kit P6000-ECR-WS1 has a 1.6 GPF/6.0 LPF low water consumption kit and features Zurn's "Go Blue" material, which offers superior chemical resistance for long lasting quality and dependability. This repair kit for toilet flusher includes relief valve, disc, diaphragm and guide assembly. It is designed to be used in Zurn Aquaflush. ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve ...
AquaFlush closet repair kit P6000-ECR-WS for Toilet Flush valve is built using clog & chemical resistant filter diaphragm. This repair kit uses a 3.5 GPF AquaFlush. Includes guide assembly for easy, hassle-free installation. ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, ...