Delta Two Handle Replacement Cartridge
Delta Stem For Two Handle Faucets, - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.50 Sold in packages of 6 / $15.75 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Material | Plastic |
| Description | Stem For Two Handle Faucets |
| Color | White |
| Manufacturers Part Number | KRP1740 |
| For Use With | Two Handle Kitchen & Lavatory Faucets |
| Brand | Delta Faucet Company |
Compliance & Certifications
| ADA Compliant | No |